H16A14 X 14MM RSB
Description
H16A14 X 14MM RSB ROLLER CHAIN SPROCKET ; BRITISH STANDARD
Part # 16A14
BDI # 22379527
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.494
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Rough Bore
H16B14 X 16MM RSB
Description
H16B14 X 16MM RSB ROLLER CHAIN SPROCKET ; BRITISH STANDARD
Part # 16B14
BDI # 22377497
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.494
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Rough Bore
H16B14 X 1-3/16
Description
H16B14F X 1-3/16 ROLLER CHAIN SPROCKET
Part # H16B14 X 1-3/16
BDI # 22377451
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore
H16B14 X 1-1/4
Description
H16B14F X 1-1/4 ROLLER CHAIN SPROCKET
Part # H16B14 X 1-1/4
BDI # 22377445
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore