Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Rough Bore
H16B17 X 25MM RSB
Description
H16B17 X 25MM RSB ROLLER CHAIN SPROCKET ; BRITISH STANDARD
Part # 16B17
BDI # 22375201
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Rough Bore
H16B17 X 1-5/8
Description
H16B17F X 1-5/8 ROLLER CHAIN SPROCKET
Part # H16B17 X 1-5/8
BDI # 22375239
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Finished Bore
H16B17 X 1-1/2
Description
H16B17F X 1-1/2 ROLLER CHAIN SPROCKET
Part # H16B17 X 1-1/2
BDI # 22375209
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
5.949
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Rough Bore