Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.759
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Rough Bore
H16A18 X 24MM RSB
Description
H16A18 X 24MM RSB ROLLER CHAIN SPROCKET ; BRITISH STANDARD
Part # 16A18
BDI # 22379537
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.759
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
24MM Plain Bore
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Rough Bore
H16B18 X 1-3/4
Description
H16B18F X 1-3/4 ROLLER CHAIN SPROCKET
Part # H16B18 X 1-3/4
BDI # 22375285
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Finished Bore
H16B18 X 1-7/16
Description
H16B18F X 1-7/16 ROLLER CHAIN SPROCKET
Part # H16B18 X 1-7/16
BDI # 22375297
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Finished Bore
H16B18 X 1-1/2
Description
H16B18F X 1-1/2 ROLLER CHAIN SPROCKET
Part # H16B18 X 1-1/2
BDI # 22375269
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Finished Bore