Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.344
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.344
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
24MM Plain Bore
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.344
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
7.876
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Rough Bore
H16B23 X 1-3/8
Description
H16B23F X 1-3/8 ROLLER CHAIN SPROCKET
Part # H16B23 X 1-3/8
BDI # 22377922
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.876
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Finished Bore
H16B23 X 1-3/16
Description
H16B23F X 1-3/16 ROLLER CHAIN SPROCKET
Part # H16B23 X 1-3/16
BDI # 22377918
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.876
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Finished Bore