Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.179
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.657
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Rough Bore
D16B13H X 20MM RSB
Description
D16B13H X 20MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D16B13H X 20MM RSB
BDI # 22382588
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.179
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Rough Bore