D200A22H
Description
D200A22H ROLLER CHAIN SPROCKET ; DBL STRND W/HARDENED TEETH
Part # D200A22
BDI # 913283
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.567
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
18.888
Pitch Diameter - Millimeter:
446.202
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.947
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
21.29
Pitch Diameter - Millimeter:
506.654
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.153
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
20.49
Pitch Diameter - Millimeter:
486.486
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
47.768
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
49.202
Pitch Diameter - Millimeter:
1213.307
Mounting Method:
Rough Bore
D200A14H
Description
D200A14H ROLLER CHAIN SPROCKET ; DBL STRND W/HARDENED TEETH
Part # D200A14
BDI # 913275
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.235
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.452
Pitch Diameter - Millimeter:
285.369
Mounting Method:
Rough Bore