D200B12H
Description
D200B12H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D200B12
BDI # 913526
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.66
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.83
Pitch Diameter - Millimeter:
245.364
Mounting Method:
Rough Bore