D200B14H
Description
D200B14H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D200B14
BDI # 913528
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.235
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.452
Pitch Diameter - Millimeter:
285.369
Mounting Method:
Rough Bore