D200B21H
Description
D200B21H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D200B21
BDI # 913535
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.775
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
18.088
Pitch Diameter - Millimeter:
426.085
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
18.36
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
19.69
Pitch Diameter - Millimeter:
466.344
Mounting Method:
Rough Bore
D200B17H
Description
D200B17H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D200B17
BDI # 913531
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.605
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.872
Pitch Diameter - Millimeter:
345.567
Mounting Method:
Rough Bore
D200B22H
Description
D200B22H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D200B22
BDI # 913536
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.567
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
18.888
Pitch Diameter - Millimeter:
446.202
Mounting Method:
Rough Bore
D200B13H
Description
D200B13H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D200B13
BDI # 913527
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.447
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.642
Pitch Diameter - Millimeter:
265.354
Mounting Method:
Rough Bore