D200C20H X 2 RSB
Description
D200C20H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D200C20H X 2 RSB
BDI # 22381683
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
15.98
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.285
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
405.892
Mounting Method:
Rough Bore
D200C21H X 2 RSB
Description
D200C21H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D200C21H X 2 RSB
BDI # 22381685
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
16.775
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.088
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
426.085
Mounting Method:
Rough Bore
D200C22H X 2 RSB
Description
D200C22H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D200C22H X 2 RSB
BDI # 22381687
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
17.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.888
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
446.202
Mounting Method:
Rough Bore
D200C26H X 2 RSB
Description
D200C26H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D200C26H X 2 RSB
BDI # 22381689
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
20.74
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.09
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
526.796
Mounting Method:
Rough Bore
D200C19H X 2 RSB
Description
D200C19H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D200C19H X 2 RSB
BDI # 22381681
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
15.19
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.478
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
385.826
Mounting Method:
Rough Bore