D200B16H
Description
D200B16H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D200B16
BDI # 913530
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.815
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.068
Pitch Diameter - Millimeter:
325.501
Mounting Method:
Rough Bore
D200A16H
Description
D200A16H ROLLER CHAIN SPROCKET ; DBL STRND W/HARDENED TEETH
Part # D200A16
BDI # 913277
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.815
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.068
Pitch Diameter - Millimeter:
325.501
Mounting Method:
Rough Bore
D200C16H X 2 RSB
Description
D200C16H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D200C16H X 2 RSB
BDI # 22381675
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
12.815
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.068
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
325.501
Mounting Method:
Rough Bore