D200A18H
Description
D200A18H ROLLER CHAIN SPROCKET ; DBL STRND W/HARDENED TEETH
Part # D200A18
BDI # 913279
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.397
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
15.678
Pitch Diameter - Millimeter:
365.684
Mounting Method:
Rough Bore
D200C18H X 2 RSB
Description
D200C18H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D200C18H X 2 RSB
BDI # 22381679
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
14.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.678
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
365.684
Mounting Method:
Rough Bore