D200A22H

COMPARE

D200A22H

Description
D200A22H ROLLER CHAIN SPROCKET ; DBL STRND W/HARDENED TEETH

TSUBAKI

Part # D200A22

BDI # 913283

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 17.567

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 18.888
Pitch Diameter - Millimeter: 446.202
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D200B22H

COMPARE

D200B22H

Description
D200B22H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D200B22

BDI # 913536

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 17.567

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 18.888
Pitch Diameter - Millimeter: 446.202
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D200C22H X 2 RSB

COMPARE

D200C22H X 2 RSB

Description
D200C22H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND

TSUBAKI

Part # D200C22H X 2 RSB

BDI # 22381687

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Pitch Diameter - Inch: 17.567
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 18.888
Other Features: 2 Inch Plain Bore
Pitch Diameter - Millimeter: 446.202
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY