Page 1 of 3

Next

Compare
D200B21H

COMPARE

D200B21H

Description
D200B21H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D200B21

BDI # 913535

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.775

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 18.088
Pitch Diameter - Millimeter: 426.085
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D200B23

COMPARE

D200B23

Description
D200B23 SPROCKET ; SB 2"

TSUBAKI

Part # D200B23

BDI # 913537

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 18.36

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 19.69
Pitch Diameter - Millimeter: 466.344
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D200A22H

COMPARE

D200A22H

Description
D200A22H ROLLER CHAIN SPROCKET ; DBL STRND W/HARDENED TEETH

TSUBAKI

Part # D200A22

BDI # 913283

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 17.567

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 18.888
Pitch Diameter - Millimeter: 446.202
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D200A19H

COMPARE

D200A19H

Description
D200A19H ROLLER CHAIN SPROCKET ; DBL STRND W/HARDENED TEETH

TSUBAKI

Part # D200A19

BDI # 913280

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.19

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 16.478
Pitch Diameter - Millimeter: 385.826
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D200B22H

COMPARE

D200B22H

Description
D200B22H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D200B22

BDI # 913536

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 17.567

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 18.888
Pitch Diameter - Millimeter: 446.202
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY