A2040-1-OL
Description
A2040-1-OL OFFSET LINK ; 2040 CHAIN 1" CHAIN PITCH COTTERED
Part # A2040OL
BDI # 903394
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
1
Chain Size:
2040
Component:
Offset Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Double Pitch Drive
Global Part Number GPN:
602570
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
1
Chain Size:
2040
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Nickel Plated Steel
Global Part Number GPN:
602467
Chain Series:
Double Pitch Drive
Internal Special Features:
Corrosion Resistant
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
1
Chain Size:
2040
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Double Pitch Drive
Internal Special Features:
No
Number of Strands:
1
2040B28H
Description
2040B28H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2040B28
BDI # 17158992
Features
Chain Pitch - Inch:
1
Chain Size:
2040
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.74
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572317
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Rough Bore
2040B25H
Description
2040B25H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2040B25
BDI # 17158990
Features
Chain Pitch - Inch:
1
Chain Size:
2040
Pitch Diameter - Inch:
4.021
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.26
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572969
Pitch Diameter - Millimeter:
102.133
Mounting Method:
Rough Bore