2052B17H
Description
2052B17H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2052B17
BDI # 17159040
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.44
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572887
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Rough Bore
2052A17H
Description
2052A17H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2052A17
BDI # 17158916
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.44
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572526
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Rough Bore
2052B17 X 1-1/4IN STD KW
Description
2052B17 X 1-1/4IN STD KW SPROCKET
Part # 2052B17 X 1-1/4IN STD KW
BDI # 25400738
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.44
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Finished Bore