2062A16H
Description
2062A16H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2062A16
BDI # 24345826
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.44
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Rough Bore
2062B16H
Description
2062B16H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2062B16
BDI # 17158953
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.44
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572287
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Rough Bore
H2062B16 X 2IN 1/2KW 2SS
Description
H2062B16 X 2IN 1/2KW 2SS SPROCKET ; 2" BORE W/HT
Part # H2062B16 X 2IN 1/2KW 2SS
BDI # 24093527
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.44
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Finished Bore
H2062B16 X 1-1/2 1/4KW 2SS
Description
H2062B16 X 1-1/2 1/4KW 2SS SPROCKET ; 1-1/2" BORE W/HT
Part # H2062B16 X 1-1/2 1/4KW 2SS
BDI # 24093531
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.44
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Finished Bore
H2062B16 X 1-1/2 3/8KW 2SS
Description
H2062B16 X 1-1/2 3/8KW 2SS SPROCKET ; 1-1/2" BORE W/HT
Part # H2062B16 X 1-1/2 3/8KW 2SS
BDI # 24093529
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.44
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Finished Bore