H2080B26 X 1-1/4 KW SS
Description
H2080B26 X 1-1/4 KW SS ; ROLLER CHN SPROCKET
Part # H2080B26 X 1-1/4 KW SS
BDI # 25946372
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
8.357
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.84
Other Features:
Conveyor Series | Double Pitch | With Set Screw
Pitch Diameter - Millimeter:
212.27
Mounting Method:
Finished Bore