2080B14F X 2 KW SS
Description
2080B14F X 2 KW SS ; POR MTO SPROCKET
Part # 2080B14F-2 KW SS
BDI # 20525061
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
4.61
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.98
Other Features:
Conveyor Series | Double Pitch | With Set Screw
Pitch Diameter - Millimeter:
117.094
Mounting Method:
Finished Bore
HC2080A23 X 1 STK BORE
Description
HC2080A23 X 1 STK BORE CHAIN SPROCKET ; 7.87" OD 2" P STEEL FOR C2080/A2080
Part # HC2080A23 X 1 STK BORE
BDI # 21558761
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
7.413
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.88
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
188.3
Mounting Method:
Finished Bore
H2080B26 X 1-1/4 KW SS
Description
H2080B26 X 1-1/4 KW SS ; ROLLER CHN SPROCKET
Part # H2080B26 X 1-1/4 KW SS
BDI # 25946372
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
8.357
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.84
Other Features:
Conveyor Series | Double Pitch | With Set Screw
Pitch Diameter - Millimeter:
212.27
Mounting Method:
Finished Bore
H2080B19 X 50MM 14X3.8MM KW 2SS
Description
H2080B19X50MM 14X3.8MM KW 2SS SPROCKET ; 6.58" OD X 1.625" LTB X 2" P STEEL
Part # H2080B19 X 50MM 14X3.8MM KW 2SS
BDI # 21524974
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
6.16
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.59
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
156.464
Mounting Method:
Finished Bore