2080A23H
Description
2080A23H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2080A23
BDI # 17159089
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Pitch Diameter - Inch:
7.413
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.88
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572669
Pitch Diameter - Millimeter:
188.3
Mounting Method:
Rough Bore
2080B23H
Description
2080B23H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2080B23
BDI # 17159107
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Pitch Diameter - Inch:
7.413
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.88
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
573040
Pitch Diameter - Millimeter:
188.3
Mounting Method:
Rough Bore
HC2080A23 X 1 STK BORE
Description
HC2080A23 X 1 STK BORE CHAIN SPROCKET ; 7.87" OD 2" P STEEL FOR C2080/A2080
Part # HC2080A23 X 1 STK BORE
BDI # 21558761
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
7.413
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.88
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
188.3
Mounting Method:
Finished Bore