2080A28H
Description
2080A28H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2080A28
BDI # 17159093
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Pitch Diameter - Inch:
8.988
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.48
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572326
Pitch Diameter - Millimeter:
228.295
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Pitch Diameter - Inch:
8.988
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.48
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572445
Pitch Diameter - Millimeter:
228.295
Mounting Method:
Rough Bore
HA2080A28
Description
HA2080A28 ROLLER CHAIN SPROCKET ; 9.48" OD X 2" DBL P STEEL
Part # HA2080A28
BDI # 21558747
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
8.988
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.48
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
228.295
Mounting Method:
Rough Bore