2082B18H
Description
2082B18H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2082B18
BDI # 17159020
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
11.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.54
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572129
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Rough Bore
2082A18H
Description
2082A18H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2082A18
BDI # 17159120
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
11.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.54
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572637
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Rough Bore
HA2082B18 X 1-1/2 KW 2SS
Description
HA2082B18 X 1-1/2 KW 2SS SPROCKET ; ALTERED 2082B18 KW & 2SS
Part # HA2082B18 X 1-1/2 KW 2SS
BDI # 22322604
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
11.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.54
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Finished Bore
H2082B18 X 1-7/16
Description
H2082B18 X 1-7/16 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # H2082B18 X 1-7/16
BDI # 23769412
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
11.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.54
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Finished Bore