20A26
Description
H20A26 X 32MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 20A26
BDI # 23072578
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.37
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.045
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Rough Bore
20A32
Description
20A32 X 32MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 20A32
BDI # 23072584
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.753
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.441
Pitch Diameter - Millimeter:
323.92
Mounting Method:
Rough Bore
20B27
Description
H20B27 X 32MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 20B27
BDI # 23072600
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.767
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.445
Pitch Diameter - Millimeter:
273.49
Mounting Method:
Rough Bore
20A25
Description
H20A25 X 32MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 20A25
BDI # 23072576
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.973
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.645
Pitch Diameter - Millimeter:
253.32
Mounting Method:
Rough Bore
20A35
Description
20A35 X 32MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 20A35
BDI # 23072586
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.945
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.639
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Rough Bore