20A25
Description
H20A25 X 32MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 20A25
BDI # 23072576
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.973
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.645
Pitch Diameter - Millimeter:
253.32
Mounting Method:
Rough Bore
20A24
Description
H20A24 X 32MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 20A24
BDI # 23072574
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.577
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.245
Pitch Diameter - Millimeter:
243.25
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.973
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
10.645
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
253.32
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.577
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
10.245
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
243.25
Mounting Method:
Rough Bore
20BTL82-2012
Description
2082BTL14 ; POR DOUBLE PITCH 14 TOOTH SPROCKET
Part # 2082BTL14 - 2012
BDI # 18208236
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
8.988
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
9.96
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
228.295
Mounting Method:
Bushed