24A26
Description
H24A26 X 40MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 24A26
BDI # 23072614
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.444
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.254
Pitch Diameter - Millimeter:
316.09
Mounting Method:
Rough Bore
24B26
Description
H24B26 X 40MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 24B26
BDI # 23072630
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.444
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.254
Pitch Diameter - Millimeter:
316.09
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
12.444
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
13.254
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
316.09
Mounting Method:
Rough Bore