24A19
Description
24A19 X 32MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 24A19
BDI # 23072608
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.113
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.89
Pitch Diameter - Millimeter:
231.48
Mounting Method:
Rough Bore
24A15
Description
24A15 X 32MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 24A15
BDI # 23072606
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.215
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.956
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
8.163
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
8.924
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
207.35
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.689
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
8.441
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
8.638
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
9.407
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
219.41
Mounting Method:
Rough Bore