25B24FH
Description
25B24FH ROLLER CHAIN SPROCKET, 1/2" HT 25-80 B FIXED BORE (SMARTCATALOG)
Part # 25B24FH
BDI # 26369977
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.915
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.049
Pitch Diameter - Millimeter:
48.641
Mounting Method:
Finished Bore
25B24FF
Description
25B24FF ROLLER CHAIN SPROCKET, 3/8" HT 25-80 B FIXED BORE (SMARTCATALOG)
Part # 25B24FF
BDI # 26381145
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.915
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.049
Pitch Diameter - Millimeter:
48.641
Mounting Method:
Finished Bore