25B23SS X 1/4 MPB

COMPARE

25B23SS X 1/4 MPB

Description
25B23SS ROLLER CHAIN SPROCKET

TSUBAKI

Part # 25B23SS

BDI # 22372710

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Pitch Diameter - Inch: 1.836
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 1.969
Other Features: 1/4 Inch Plain Bore
Pitch Diameter - Millimeter: 46.634
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RS25-1B23T-SS

COMPARE

RS25-1B23T-SS

Description
SS25B23 ; POR PLATE SPROCKET STOCK BORE

TSUBAKI

Part # SS25B23

BDI # 914329

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.836

Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 1.969
Pitch Diameter - Millimeter: 46.634
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RS25-1B23T

COMPARE

RS25-1B23T

Description
25B23 SPROCKET ; 0.25" BORE 1.5" HUB DIA 23 TEETH

TSUBAKI

Part # RS25-1B23T

BDI # 17022431

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.836

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 1.969
Pitch Diameter - Millimeter: 46.634
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY