25B32FL

COMPARE

25B32FL

Description
25B32FL ROLLER CHAIN SPROCKET, 3/4" HT 25-80 B FIXED BORE (SMARTCATALOG)

TSUBAKI

Part # 25B32FL

BDI # 26376926

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.551

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.688
Pitch Diameter - Millimeter: 64.795
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY