RS25-1B32T
Description
25B32 ROLLER CHAIN SPROCKET ; 1/4" P 32T 3/8" MIN PLAIN BORE
Part # 25B32
BDI # 912335
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
2.551
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.688
Global Part Number GPN:
36782
Pitch Diameter - Millimeter:
64.795
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
2.551
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.688
Global Part Number GPN:
572838
Pitch Diameter - Millimeter:
64.795
Mounting Method:
Rough Bore
25B32FL
Description
25B32FL ROLLER CHAIN SPROCKET, 3/4" HT 25-80 B FIXED BORE (SMARTCATALOG)
Part # 25B32FL
BDI # 26376926
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.551
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.688
Pitch Diameter - Millimeter:
64.795
Mounting Method:
Finished Bore