28A27
Description
28A27 X 40MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 28A27
BDI # 23072638
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.074
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.023
Pitch Diameter - Millimeter:
382.88
Mounting Method:
Rough Bore
28A21
Description
28A21 X 40MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 28A21
BDI # 23072636
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.742
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.661
Pitch Diameter - Millimeter:
298.24
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
17.854
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
18.818
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
453.49
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
12.297
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
13.221
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
312.34
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
13.963
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
14.903
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
354.65
Mounting Method:
Rough Bore