32B21
Description
32B21 X 40MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 32B21
BDI # 23072660
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.419
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.47
Pitch Diameter - Millimeter:
340.84
Mounting Method:
Rough Bore
32BA21
Description
H32A21 X 40MM RSB ; ROLLER CHAIN SPROCKET BRITISH STANDARD
Part # 32BA21
BDI # 23072662
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.419
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.47
Pitch Diameter - Millimeter:
340.84
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.419
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.47
Pitch Diameter - Millimeter:
340.84
Mounting Method:
Rough Bore