32A17
Description
32A17 X 40MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 32A17
BDI # 23072644
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.884
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.898
Pitch Diameter - Millimeter:
276.46
Mounting Method:
Rough Bore
32A18
Description
32A18 X 40MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 32A18
BDI # 23072646
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.518
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.542
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Rough Bore
32B21
Description
32B21 X 40MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 32B21
BDI # 23072660
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.419
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.47
Pitch Diameter - Millimeter:
340.84
Mounting Method:
Rough Bore
32A19
Description
32A19 X 40MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 32A19
BDI # 23072648
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.151
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.186
Pitch Diameter - Millimeter:
308.64
Mounting Method:
Rough Bore
32BA21
Description
H32A21 X 40MM RSB ; ROLLER CHAIN SPROCKET BRITISH STANDARD
Part # 32BA21
BDI # 23072662
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.419
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.47
Pitch Diameter - Millimeter:
340.84
Mounting Method:
Rough Bore