35B12H
Description
H35B12 1/2 RSB ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8" PITCH 12T B-STYLE W/HT
Part # 35B12HT
BDI # 913880
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.449
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
1.625
Pitch Diameter - Millimeter:
36.8
Mounting Method:
Rough Bore