35A112H

COMPARE

35A112H

Description
35A112H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 35A112

BDI # 17159160

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.371

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.59
Pitch Diameter - Millimeter: 339.623
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
35A84H

COMPARE

35A84H

Description
35A84H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 35A84

BDI # 17159199

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.029

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.247
Pitch Diameter - Millimeter: 254.74
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
35A96H

COMPARE

35A96H

Description
35A96H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 35A96

BDI # 17159200

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.461

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.68
Pitch Diameter - Millimeter: 291.11
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY