H35A22
Description
H35A22 SPROCKET ; NO.35 CHAIN 3/8" PITCH 22T A-PLATE W/HT
Part # 35A22
BDI # 913742
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.635
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.833
Pitch Diameter - Millimeter:
66.93
Mounting Method:
Rough Bore
H35A16
Description
H35A16 SPROCKET ; NO.35 CHAIN 3/8" PITCH 16T A-PLATE W/HT
Part # 35A16
BDI # 913736
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.922
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.11
Pitch Diameter - Millimeter:
48.82
Mounting Method:
Rough Bore
H35A17
Description
H35A17 SPROCKET ; NO.35 CHAIN 3/8" PITCH 17T A-PLATE W/HT
Part # 35A17
BDI # 913737
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.041
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.231
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Rough Bore
H35A19
Description
H35A19 SPROCKET ; NO.35 CHAIN 3/8" PITCH 19T A-PLATE W/HT
Part # 35A19
BDI # 913739
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.279
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.472
Pitch Diameter - Millimeter:
57.887
Mounting Method:
Rough Bore
H35A15
Description
H35A15 SPROCKET ; NO.35 CHAIN 3/8" PITCH 15T A-PLATE W/HT
Part # 35A15
BDI # 913735
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.804
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
1.989
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Rough Bore