H35B21F X 5/8
Description
H35B21F X 5/8 ROLLER CHAIN SPROCKET ; 5/8" BORE KW 2SS W/HARDENED TEETH
Part # 35BS21HT 5/8
BDI # 916260
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.713
Other Features:
With 2 Set Screw
Global Part Number GPN:
38564
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Finished Bore
H35B21F X 3/4
Description
H35B21F X 3/4 ROLLER CHAIN SPROCKET ; 3/4" BORE KW 2SS W/HARDENED TEETH
Part # 35BS21HT 3/4
BDI # 916261
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.713
Other Features:
With 2 Set Screw
Global Part Number GPN:
38563
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Finished Bore
35BTL21
Description
35BTL21 ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8"P 21T TAPERLOCK W/HT
Part # 35BTB2H1
BDI # 919562
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.713
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Bushed
H35B21F X 1/2
Description
H35B21F X 1/2 ROLLER CHAIN SPROCKET ; 1/2" BORE KW 2SS W/HARDENED TEETH
Part # 35BS21HT 1/2
BDI # 916259
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.713
Other Features:
With 2 Set Screw
Global Part Number GPN:
38562
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.713
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Rough Bore