Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.184
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.392
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
106.274
Mounting Method:
Bushed
35JA35H
Description
35JA35H ROLLER CHAIN SPROCKET ; 3/8" P 35T JA BUSHED W/HARDENED TOOTH
Part # 35JA35
BDI # 919907
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.184
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.392
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
106.274
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.184
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.392
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
106.274
Mounting Method:
Bushed