35SH60H
Description
35SH60H ROLLER CHAIN SPROCKET ; 3/8" P 60T SH BUSHED W/HARDENED TEETH
Part # 35SH60
BDI # 919928
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
7.165
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.38
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
182
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
7.165
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.38
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
182
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
7.165
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.38
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
182
Mounting Method:
Bushed