35JA32H
Description
35JA32H ROLLER CHAIN SPROCKET ; 3/8" P 32T JA BUSHED W/HARDENED TOOTH
Part # 35JA32
BDI # 919904
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.826
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.032
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Bushed
35BTL23
Description
35BTL23 ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8"P 23T TAPERLOCK W/HT
Part # 35BTB23H
BDI # 919564
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.754
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.954
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Bushed
35BTL21
Description
35BTL21 ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8"P 21T TAPERLOCK W/HT
Part # 35BTB2H1
BDI # 919562
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.713
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.064
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.27
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
103.23
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.018
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.229
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
127.46
Mounting Method:
Bushed