H35B13
Description
H35B13 1/2 RSB ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8" PITCH 13T B-STYLE W/HT
Part # 35B13HT
BDI # 913881
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.567
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
1.746
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Rough Bore
35B13SS X 1/2 RSB
Description
35B13SS ROLLER CHAIN SPROCKET ; 1/2 ROUGH STOCKORE
Part # 35B13SS
BDI # 22384162
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.567
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.746
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.567
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.746
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Rough Bore