Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.946
Pitch Diameter - Millimeter:
145.64
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.946
Pitch Diameter - Millimeter:
145.64
Mounting Method:
Rough Bore
H35B48 PER DWG 69450
Description
H35B48 PER DWG 69450 SPROCKET ; 5.95" OD X 1" LTB X 0.375" P STEEL
Part # H35B48 PER DWG 69450
BDI # 21462967
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.946
Pitch Diameter - Millimeter:
145.64
Mounting Method:
Rough Bore