Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.635
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.833
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
66.93
Mounting Method:
Rough Bore
H35B19
Description
H35B19 1/2 RSB ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8" PIT 19T B-STYLE W/HT
Part # 35B19HT
BDI # 913887
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.279
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.472
Pitch Diameter - Millimeter:
57.887
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.685
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.868
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.826
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.032
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.184
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.392
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
106.274
Mounting Method:
Rough Bore