H35A15
Description
H35A15 SPROCKET ; NO.35 CHAIN 3/8" PITCH 15T A-PLATE W/HT
Part # 35A15
BDI # 913735
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.804
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
1.989
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Rough Bore
H35B15F X 5/8
Description
H35B15F X 5/8 ROLLER CHAIN SPROCKET ; 5/8" BORE KW 2SS W/HARDENED TEETH
Part # 35BS15HT 5/8
BDI # 916232
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.804
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.989
Other Features:
With 2 Set Screw
Global Part Number GPN:
38541
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Finished Bore
H35B15F X 3/4
Description
H35B15F X 3/4 ROLLER CHAIN SPROCKET ; 3/8" P 15T HT 3/4" MIN PLAIN BORE
Part # 35BS15HT 3/4
BDI # 916233
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.804
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.989
Other Features:
With 2 Set Screw
Global Part Number GPN:
38540
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.804
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.989
Other Features:
With 2 Set Screw
Global Part Number GPN:
38538
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Finished Bore
35B15H
Description
35B15H SPROCKET ; NO.35 CHAIN 3/8" PITCH 15T B-STYLE W/HT
Part # 35B15HT
BDI # 913883
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.804
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
1.989
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Rough Bore