H35B18F X 5/8
Description
H35B18F X 5/8 ROLLER CHAIN SPROCKET ; 5/8" BORE KW 2SS W/HARDENED TEETH
Part # 35BS18HT 5/8
BDI # 916247
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.16
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.352
Other Features:
With 2 Set Screw
Global Part Number GPN:
38552
Pitch Diameter - Millimeter:
54.864
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.16
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.352
Other Features:
With 2 Set Screw
Global Part Number GPN:
38549
Pitch Diameter - Millimeter:
54.864
Mounting Method:
Finished Bore
35B18H
Description
H35B18 1/2 RSB ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8" PIT 18T B-STYLE W/HT
Part # 35B18HT
BDI # 913886
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.16
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.352
Pitch Diameter - Millimeter:
54.864
Mounting Method:
Rough Bore
35BTL18
Description
H35BTL18 ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8"P 18T TAPERLOCK W/HT
Part # 35BTB18H
BDI # 919559
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.16
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.352
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
54.864
Mounting Method:
Bushed
H35A18
Description
35A18 ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8" PIT 18T A-PLATE W/HT
Part # 35A18
BDI # 913738
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.16
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.352
Pitch Diameter - Millimeter:
54.864
Mounting Method:
Rough Bore