Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
5.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.588
Other Features:
With 2 Set Screw
Global Part Number GPN:
38611
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Finished Bore
35SH45H
Description
35SH45H ROLLER CHAIN SPROCKET ; 3/8" P 45T SH BUSHED W/HARDENED TEETH
Part # 35SH45
BDI # 919918
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.376
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.588
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.588
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.376
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.588
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Bushed
35B45SS X 1/2 RSB
Description
35B45SS X 1/2 RSB SPROCKET ; 1/2 ROUGH STOCKORE
Part # 35B45SS
BDI # 22384174
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.376
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.588
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Rough Bore