35B72F X 5/8
Description
35B72F X 5/8 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 35BS72 5/8
BDI # 914561
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
8.597
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.814
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
218.37
Mounting Method:
Finished Bore
35B72F X 1
Description
35B72F X 1 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 35BS72 1
BDI # 914557
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
8.597
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.814
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
218.37
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.597
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.814
Pitch Diameter - Millimeter:
218.37
Mounting Method:
Rough Bore
35A72H
Description
35A72H ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8" PITCH 72T A-STYLE W/HT
Part # 35A72
BDI # 17159197
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.597
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.814
Pitch Diameter - Millimeter:
218.37
Mounting Method:
Rough Bore
35SH72H
Description
35SH72H ROLLER CHAIN SPROCKET ; 3/8" P 72T SH BUSHED W/HARDENED TEETH
Part # 35SH72
BDI # 919930
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
8.597
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.814
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
218.37
Mounting Method:
Bushed