35B96F X 1-1/4
Description
H35B96F X 1-1/4 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 35BS96 1 1/4
BDI # 914581
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
11.461
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.68
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
291.11
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.59
Pitch Diameter - Millimeter:
339.623
Mounting Method:
Rough Bore
35SH112H
Description
35SH112H ROLLER CHAIN SPROCKET ; 3/8" P 112T SH BUSHED W/HARDENED TEETH
Part # 35SH112
BDI # 919908
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
13.371
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.59
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
339.623
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
10.029
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.247
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
254.74
Mounting Method:
Bushed
35B84F X 5/8
Description
H35B84F X 5/8 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 35BS84 5/8
BDI # 914575
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
10.029
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.247
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
254.74
Mounting Method:
Finished Bore