H35B17F X 1
Description
H35B17F X 1 ROLLER CHAIN SPROCKET ; 3/8" P 17T HT 1" BORE
Part # 35BS17HT 1
BDI # 916240
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.041
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.231
Other Features:
With 2 Set Screw
Global Part Number GPN:
38546
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Finished Bore
H35A17
Description
35A17 ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8" PITCH 17T A-PLATE W/HT
Part # 35A17
BDI # 913737
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.041
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.231
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Rough Bore
H35B17F X 3/4
Description
H35B17F X 3/4 ROLLER CHAIN SPROCKET ; 3/4" BORE KW 2SS W/HARDENED TEETH
Part # 35BS17HT 3/4
BDI # 916243
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.041
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.231
Other Features:
With 2 Set Screw
Global Part Number GPN:
38547
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Finished Bore
H35B17F X 1/2
Description
H35B17F X 1/2 ROLLER CHAIN SPROCKET ; 1/2" BORE KW 2SS W/HARDENED TEETH
Part # 35BS17HT 1/2
BDI # 916241
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.041
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.231
Other Features:
With 2 Set Screw
Global Part Number GPN:
572516
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Finished Bore
H35B17F X 5/8
Description
H35B17F X 5/8 ROLLER CHAIN SPROCKET ; 3/8" P 17T 5/8" BORE
Part # 35BS17HT 5/8
BDI # 916242
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.041
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.231
Other Features:
With 2 Set Screw
Global Part Number GPN:
38548
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Finished Bore