35B19SS X 1/2 RSB
Description
35B19SS X 1/2 RSB SPROCKET ; 1/2 ROUGH STOCKORE
Part # 35B19SS
BDI # 22384170
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.279
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.472
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
57.887
Mounting Method:
Rough Bore
H35A19
Description
H35A19 SPROCKET ; NO.35 CHAIN 3/8" PITCH 19T A-PLATE W/HT
Part # 35A19
BDI # 913739
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.279
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.472
Pitch Diameter - Millimeter:
57.887
Mounting Method:
Rough Bore
H35B19F X 3/4
Description
H35B19F X 3/4 ROLLER CHAIN SPROCKET ; 3/4" BORE KW 2SS W/HARDENED TEETH
Part # 35BS19HT 3/4
BDI # 916253
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.279
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.472
Other Features:
With 2 Set Screw
Global Part Number GPN:
38555
Pitch Diameter - Millimeter:
57.887
Mounting Method:
Finished Bore
H35B19F X 5/8
Description
H35B19F X 5/8 ROLLER CHAIN SPROCKET ; 5/8" BORE KW 2SS W/HARDENED TEETH
Part # 35BS19HT 5/8
BDI # 916252
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.279
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.472
Other Features:
With 2 Set Screw
Global Part Number GPN:
38556
Pitch Diameter - Millimeter:
57.887
Mounting Method:
Finished Bore
H35JA19
Description
H35JA19 ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8" PITCH 19T B-STYLE W/HT
Part # 35JA19
BDI # 920208
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.279
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.472
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
57.887
Mounting Method:
Bushed